Motion
1146
Ventilation Fan Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1100 rpm Base, Continuous Duty
Mi Item #05655542
MFR #1146
Price$272.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1100 rpm Base, Continuous Duty
Mi Item #05655542
MFR #1146

Mfr description
1/6 HP 1100 RPM 1146 60 HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.69/each

Specifications

Dimensions

  • Capacitance
    5 µF
  • Frame Size
    56Z
  • Weight
    11.56 lbs

Details

  • Base RPM
    1100 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/6 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382094898
  • Maximum Speed
    1100 rpm
  • Model
    K055WSK0198012B
  • Motor Category
    Ventilation Fan Motor
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382094898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)