Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 4.0 W - 25.0 W, 1500 rpm, 1 ph, 115 V, 35 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 1550 rpm Base, Stud Mount, Continuous Duty
MI ITEM #05655596
MFR #EC5412

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4 - 25 W 1550 RPM EC5412 115 V VAR HZ 35

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    4.0 W - 25.0 W
  • Synchronous Rpm
    1500 rpm
  • Country of Origin
    CHN
  • Motor Supply Voltage
    115 V
  • Frame Size
    35
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Base RPM
    1550 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Stud
  • Motor Poles
    12
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    4.0 W - 25.0 W
  • Frame Material
    Steel
  • Standards Met
    EE
  • Weight
    1 lbs
  • Harmonization Code
    8501.10.6020
  • Manufacturer Upc Number
    786382103620
  • Manufacturer Product Page
  • Model
    M035TAR0106011B
  • Motor Category
    Refrigeration Motor
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text