Motion
HO150V2GLG
Vertical Hollow Shaft Motor - Inverter Duty - 150 hp, 1800 rpm, 3 ph, 575 V, H444TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #05655605
MFR #HO150V2GLG
List Price$42,669.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - Inverter Duty - 150 hp, 1800 rpm, 3 ph, 575 V, H444TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #05655605
MFR #HO150V2GLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42,669.11/each for your price

Overview

Mfr description
150 HP 1780 RPM HO150V2GLG 575 V 60 HZ H

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    H444TP
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Base RPM
    1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Full Load Efficiency
    95.8 %
  • Motor Poles
    4
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Description Keyword
    150 hp
  • Overall Length C Dimension
    50 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1500 lbs
  • Harmonization Code
    8501.53.4000
  • Manufacturer Upc Number
    786382104030
  • UPC_NO
    786382104030
  • Manufacturer Product Page
  • Model
    DV59
  • Motor Category
    Vertical Hollow Shaft Motor (Inverter Duty)
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    131 A
  • Product Types
    AC Motors
  • Torque
    442.1 ft-lbs
  • Opposite Drive End Bearing
    7322 BEM
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought