Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 256T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, Horizontal / Foot Mount, Continuous Duty
Mi Item #05655622
MFR #HVW20V2E8

Mfr description
20 HP 1770 & 1460 RPM HVW20V2E8 230/460
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    256T
  • Weight
    340 lbs

Details

  • 2D Drawing
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    190/380//230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382104344
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)