Motion
HVW40V2B8
Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #05655625
MFR #HVW40V2B8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #05655625
MFR #HVW40V2B8

Mfr description
40 HP 1780 RPM HVW40V2B8 230/460 V 60 HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    324T
  • Shaft Diameter
    2.1250 in
  • Weight
    600 lbs

Details

  • 2D Drawing
  • Base RPM
    1780 rpm
  • Description Keyword
    40 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.8040
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382104375
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)