Motion
HW20V2E2
Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1460 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #05655631
MFR #HW20V2E2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1460 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #05655631
MFR #HW20V2E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20 HP 1770 & 1460 RPM HW20V2E2 230/460 &

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    256T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1460 rpm - 1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    4
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Description Keyword
    20 hp
  • Overall Length C Dimension
    25.2 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    340 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382036089
  • Manufacturer Product Page
  • Model
    FH54
  • Motor Category
    Chiller/Cooling Tower Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    23.7 A, 29.5 A, 47 A, 59 A
  • Product Types
    AC Motors
  • Torque
    59.3 ft-lbs
  • Opposite Drive End Bearing
    6309-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought