Specifications
Dimensions
- Frame Size284T
- Overall Length C Dimension27 in
- Service Factor1.15
- Shaft Diameter1.8750 in
- Torque73.9 ft-lbs
- Weight380 lbs
Details
- 2D Drawing
- Base RPM1470 rpm - 1775 rpm
- Country of OriginMEX
- DescriptionMany of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
- Description Keyword25 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Efficiency93.6 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382036300
- Max Allowable Current29.8 A, 36 A, 60 A, 72 A
- Maximum Speed1775 rpm
- ModelFH57
- Motor CategoryChiller/Cooling Tower Motor
- Motor Horsepower25 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage190/380//230/460 V
- Motor TypeChiller/Cooling Tower Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6310-2RS-J/C3
- Product TypeGeneral Purpose Motors
- Shaft End Bearing6310-2RS-J/C3
- Synchronous Rpm1800 rpm
- UPC_NO786382036300
- Wiring Diagram
Overview
Mfr description
25 HP 1775 & 1470 RPM HW25V2E2 230/460 &