Motion
HW5V2E2
Chiller/Cooling Tower Motor - 5 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1435 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #05655636
MFR #HW5V2E2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 5 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1435 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #05655636
MFR #HW5V2E2

Mfr description
5 HP 1755 & 1435 RPM HW5V2E2 230/460 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    15 ft-lbs
  • Weight
    110 lbs

Details

  • 2D Drawing
  • Base RPM
    1435 rpm - 1755 rpm
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382037307
  • Max Allowable Current
    6.3 A, 12.5 A
  • Maximum Speed
    1755 rpm
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    Chiller/Cooling Tower Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382037307
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)