Motion
HW7V2E2
Chiller/Cooling Tower Motor - 7-1/2 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Horizontal / Foot Mount, Continuous Duty
MI ITEM #05655637
MFR #HW7V2E2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 7-1/2 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Horizontal / Foot Mount, Continuous Duty
MI ITEM #05655637
MFR #HW7V2E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213T
  • Shaft Diameter
    1.3750 in
  • Weight
    160 lbs

Details

  • 2D Drawing
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    190/380//230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382037703
  • Wiring Diagram

Overview

Mfr description
7 1/2 HP 1765 & 1455 RPM HW7V2E2 230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought