Motion
U10P3DCR
General Purpose Motor - 10 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 256TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 975 rpm - 1180 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #05655680
MFR #U10P3DCR
Price$3,390.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 256TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 975 rpm - 1180 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #05655680
MFR #U10P3DCR

Mfr description
10 HP 1180 & 975 RPM U10P3DCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,390.25/each

Specifications

Dimensions

  • Frame Size
    256TC
  • Overall Length C Dimension
    25.6 in
  • Service Factor
    1.25
  • Torque
    44.5 ft-lbs
  • Weight
    230 lbs

Details

  • 2D Drawing
  • Base RPM
    975 rpm - 1180 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® UNIMOUNT® motors feature an extruded aluminum frame and Class F temperature rise at 1.25 service factor, making it the coolest running motor in the industry. Removable feet, C-Face and D-flange kits, canopy cap kits, and brake kits make UNIMOUNT® motors one of the most versatile motors in the industry. Aluminum brackets combined with steel bearing inserts ensure UNIMOUNT® motors are both light weight and reliable.
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382104559
  • Max Allowable Current
    12.3 A, 15.1 A, 24.6 to 27.1 A, 30 A
  • Maximum Speed
    1180 rpm
  • Model
    DX55
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382104559
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)