Motion
U7P1DCR
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2905 rpm - 3530 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #05655699
MFR #U7P1DCR
List Price$1,868.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2905 rpm - 3530 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #05655699
MFR #U7P1DCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,868.03/each for your price

Overview

Mfr description
7 1/2 HP 3530 & 2905 RPM U7P1DCR 208-230

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2905 rpm - 3530 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Footless
  • Full Load Efficiency
    91.0 %
  • Motor Poles
    2
  • Description
    U.S. Motors® UNIMOUNT® motors feature an extruded aluminum frame and Class F temperature rise at 1.25 service factor, making it the coolest running motor in the industry. Removable feet, C-Face and D-flange kits, canopy cap kits, and brake kits make UNIMOUNT® motors one of the most versatile motors in the industry. Aluminum brackets combined with steel bearing inserts ensure UNIMOUNT® motors are both light weight and reliable.
  • Description Keyword
    7-1/2 hp
  • Overall Length C Dimension
    18.6 in
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    105 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382104245
  • UPC_NO
    786382104245
  • Manufacturer Product Page
  • Model
    DX75
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    8.9 A, 10.9 A, 17.8 to 19.9 A, 21.8 A
  • Product Types
    AC Motors
  • Torque
    11.2 ft-lbs
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text