Motion
WD32S3AC
General Purpose Washdown Duty Motor (Painted) - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1140 rpm Base, C-Face Flange Mount, Continuous Air Over
MI ITEM #05655707
MFR #WD32S3AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1140 rpm Base, C-Face Flange Mount, Continuous Air Over
MI ITEM #05655707
MFR #WD32S3AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WD32S3AC MOTOR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    C-Face Flange
  • Full Load Efficiency
    84.0 %
  • Motor Poles
    6
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    1-1/2 hp
  • Overall Length C Dimension
    14.3 in
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    22 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Model
    P063EMD5040015B
  • Motor Category
    General Purpose Motor (Painted)
  • Max Allowable Current
    3 A, 6.0 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text