Motion
WD5P3DC
General Purpose Washdown Duty Motor (Painted) - 5 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 960 rpm - 1170 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #05655711
MFR #WD5P3DC
Your Price$3,373.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 5 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 960 rpm - 1170 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #05655711
MFR #WD5P3DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,373.90/each(List $3,879.99)

Overview

Mfr description
5 HP 1170 & 960 RPM WD5P3DC 208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    960 rpm - 1170 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    89.5 %
  • Motor Poles
    6
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    5 hp
  • Overall Length C Dimension
    20.4 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    128 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382105662
  • UPC_NO
    786382105662
  • Manufacturer Product Page
  • Model
    DX44
  • Motor Category
    General Purpose Motor (Painted)
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    7.0 A, 8.3 A, 14 to 15.1 A, 16.6 A
  • Product Types
    AC Motors
  • Torque
    22.4 ft-lbs
  • Opposite Drive End Bearing
    6205-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought