Overview
Mfr description
15 HP 1775 RPM X15P2G 575 V 60 HZ 254T
Specifications
- Motor Phase3 ph
- Motor Horsepower15 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size254T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1775 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency92.4 %
- Motor Poles4
- DescriptionNidec Motor Corporation's U.S. Motors® brand hazardous location motors are designed for use on pumps, compressors, fans, conveyors and tools for hazardous location applications. These motors are built to contain explosions inside the motor casing and prevent ignition outside the motor by containing sparks, flashing and explosions. Our hazardous location motors are ideal for applications typically found in oil and gas, industrial paint and coating and grain processing operations. U.S. Motors® brand hazardous location motors meet industry expectations for service standards and quality. Our three-phase motors include NEMA Premium® efficiency, a 1.0 or 1.15 service factor (as applicable) and meet other NEMA standard requirements. We know your company takes health and safety seriously, and our hazardous location motors conform to industry regulations to help keep working conditions safe. Our engineering teams design innovative and efficient hazardous location motors and can also specifically customize solutions to fit your hazardous location needs in the event one of our stock motors doesn't quite meet your unique specifications.
- Description Keyword15 hp
- Overall Length C Dimension25.3 in
- NEMA Design ClassB
- Service Factor1.00
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight300 lbs
- Group & ClassClass I - Group C & D, Class II - Group F & G
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382104771
- UPC_NO786382104771
- Manufacturer Product Page
- ModelDY11
- Motor CategoryGeneral Purpose Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current14.6 A
- Product TypesAC Motors
- Torque44.4 ft-lbs
- Opposite Drive End Bearing6207-J/C3
- Temperature CodeT3C
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data