Motion
FHPW206-20
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05655979
MFR #FHPW206-20
Your Price$85.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05655979
MFR #FHPW206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.97/each(List $128.96)

Overview

Mfr description
FHPW206-20 MOUNTED UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.7188 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Light Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    RST
  • Housing Material
    Ductile Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.1563 in
  • Overall Length
    5.9375 in
  • Base Width
    1.3125 in
  • Bolt Size
    1/2 in
  • Lubrication Type
    None
  • Series
    FHPW
  • Replacement Bearing
    FH206-20
  • UPC_NO
    1200106779544
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590310814
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought