Motion
FLT615
Drain Insert - Application: Storm Drains, 60 in L, 60 in W
Mi Item #05655985
MFR #FLT615
Price$109.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drain Insert - Application: Storm Drains, 60 in L, 60 in W
Mi Item #05655985
MFR #FLT615

Mfr description
FLT615 PIG DRAIN INSERT 60 X 60
  • Below-grate design stays intact in areas with high vehicle traffic
  • 18"-deep accumulation pocket collects oil, sediment and other contaminants but lets water flow through
  • Features three excess flow ports to prevent blockage during high water flow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.59/each

Specifications

Dimensions

  • Length
    60 in
  • Width
    60 in

Details

  • Application
    Storm Drains
  • Color
    Black
  • Product Type
    Storm & Sewer Drain Guards
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)