Motion
PSL-K-6-C

ZERO MAX
PSL-K-6-C

Keyless Bushing - PSL-K-C Series, 6 mm ID, 12 mm OD
MI ITEM #05656044
MFR #PSL-K-6-C
List Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-6-C

Keyless Bushing - PSL-K-C Series, 6 mm ID, 12 mm OD
MI ITEM #05656044
MFR #PSL-K-6-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.52/each for your price

Overview

Mfr description
PSL-K-6-C 6MM POSI LOK BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    438 lbf
  • Finish Coating
    Electroless Nickel Plated
  • Maximum Transmitted Torque
    4 ft-lbs
  • Maximum Transmitted Thrust
    438 lbf
  • Number Of Locking Screws
    2
  • Screw Size
    M4x8
  • Shaft Contact Pressure
    160 N/mm^2
  • Hub Contact Pressure
    11,603 psi
  • Overall Length
    24 mm
  • Series
    PSL-K-C
  • Weight
    0.08 lbs
  • Bore Diameter
    6 mm
  • Bolt Size
    M4 x 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text