Motion
3-3947
Polyurethane Hose - 25 ft, 1/4 in ID, 20000 psi Burst Rating, Male/Male Couplers
MI ITEM #05656358
MFR #3-3947
List Price$966.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Hose - 25 ft, 1/4 in ID, 20000 psi Burst Rating, Male/Male Couplers
MI ITEM #05656358
MFR #3-3947

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$966.95/each for your price

Overview

Mfr description
3-3947 HOSE ASSY
  • For applications requiring electrical isolation
  • 3/8 NPTF fittings on both ends
  • Orange polyurethane for easy identification
  • Covering is not perforated, preventing moisture from entering the hose and affecting its overal conductivity
  • Hoses feature a minimum 40,000 psi burst pressure

Specifications

  • Hose Type
    Polyurethane
  • Hose Inside Diameter
    1/4 in
  • Length
    25 ft
  • Burst Rating
    20000 psi
  • Hose Ends
    Male/Male Couplers
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text