Motion
SSO-FG 150 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SSO-FG 150 5GAL PAIL

SSO-FG Series Grease - Synthetic-Based Fluid Composition, 5 gal Size, Pail Container, Pale Yellow Color, Food Grade, Water Resistant
MI ITEM #05656519
MFR #SSO-FG 150 5GAL PAIL
Price$723.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SSO-FG 150 5GAL PAIL

SSO-FG Series Grease - Synthetic-Based Fluid Composition, 5 gal Size, Pail Container, Pale Yellow Color, Food Grade, Water Resistant
MI ITEM #05656519
MFR #SSO-FG 150 5GAL PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$723.94/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr

Details

  • Application
    The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
  • Certification
    NSF H1
  • Color
    Pale Yellow
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Pail
  • Dropping Point
    302 °F
  • Flash Point
    268°C/515 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215595709
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Package Qty
    1
  • Series
    SSO-FG-150
  • UPC_NO
    089215595709
  • Viscosity
    151
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0957-060 OIL SSO-FG150 5GAL PAIL
  • NSF H1 Registered
  • Approved for Angelus and Zacmi Seamers
  • Water/steam-resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought