Motion
STB40CS
4 Crimp Style Combo Nipple w/ Beveled End
Mi Item #05656936
MFR #STB40CS
Price$82.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Crimp Style Combo Nipple w/ Beveled End
Mi Item #05656936
MFR #STB40CS

Mfr description
STB40CS KING CRIMP NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.79/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    6.9 lbs

Details

  • Configuration
    Straight
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)