Overview
Mfr description
CDQ2A40-125DCZ-J79L COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginUS
- Stroke125 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchJ79 - Solid State, General Purpose, 2 Wire, Horizontal
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeBoth Ends Tapped
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data