Motion
15AT5/975

MEGADYNE
15AT5/975

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 975 mm Pitch Length, 15 mm Width, 195 Teeth, Thermoset PU 88 ShA Material
MI ITEM #05657187
MFR #15AT5/975
List Price$64.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15AT5/975

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 975 mm Pitch Length, 15 mm Width, 195 Teeth, Thermoset PU 88 ShA Material
MI ITEM #05657187
MFR #15AT5/975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.52/each for your price

Overview

Mfr description
15AT5/975 METRIC TIMING BELT - MEGAPOWER

Specifications

  • Belt Type
    AT5
  • Pitch
    5 mm
  • Overall Length
    975 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    975 mm
  • UPC_NO
    746041439736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text