Motion
630-5MM
5 mm Nut Driver, 3-Inch Hollow Shaft
MI ITEM #05657287
MFR #630-5MM
List Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 mm Nut Driver, 3-Inch Hollow Shaft
MI ITEM #05657287
MFR #630-5MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.09/each for your price

Overview

Mfr description
630-5MM NUT DRIVER
  • Standard length for most applications, fits over long bolts and studs
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Premium chrome plated for smooth feel and corrosion resistance
  • Made in USA
  • Meets or exceeds applicable ASME / ANSI specifications
  • Handle end is also color coded for easy identification
  • Cushion-Grip™ handle allows for greater torque and comfort
  • Tip-Ident® quickly identifies nut driver and size

Specifications

  • Hex Size
    5 mm
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Handle Style
    Cushion-Grip
  • Height
    0.99 in
  • Length
    6.75 in
  • Width
    2.34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text