Motion
66252939809

NORTON ABRASIVES
66252939809

Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05657509
MFR #66252939809
Price$50.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252939809

Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05657509
MFR #66252939809

Mfr description
66252939809 7X1/4X1-1/4 38A80-JVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.87/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)