Motion
S13BPVC-9
Work & General Purpose Glove - L or Size 9 Size, PVC Coated, Cotton | Nylon Material
MI ITEM #05657541
MFR #S13BPVC-9
Your Price$4.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, PVC Coated, Cotton | Nylon Material
MI ITEM #05657541
MFR #S13BPVC-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.95/pr(List $5.68)

Overview

Mfr description
S13BPVC-9 PVC GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Size
    9
  • Material
    Nylon
  • Lining Material
    Cotton
  • Coating Material
    PVC
  • Type
    Glove
  • Country of Origin
    Pakistan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text