Overview
Mfr description
SYJ5153-5GD SYJ5000 VALVE
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryGrommet
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data