1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THOMSON (ALTRA) 421N20A+450 Y=25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
421N20A+450 Y=25
Linear Guide Standard Ball Profile Rail - Series: 400, 20 mm Rail, Standard
MI ITEM #
05657761
MFR #
421N20A+450 Y=25
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
421N20A + 450MM Y=25MM
Specifications
Measurement Standard
Metric
Rail Style
Standard
Nominal Rail Size
20 mm
Accuracy Class
Normal Grade
Operating Temperature Range
-40 to 80º C
Series
400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought