Motion
FMM 2.5 406/606/806 MTR FRM

LOVEJOY INC
FMM 2.5 406/606/806 MTR FRM

69790404975 Gear Coupling Hub - 2.5, 2.4980 to 2.4990 in, Rough Stock Bore
MI ITEM #05657904
MFR #FMM 2.5 406/606/806 MTR FRM
Your Price$1,591.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 2.5 406/606/806 MTR FRM

69790404975 Gear Coupling Hub - 2.5, 2.4980 to 2.4990 in, Rough Stock Bore
MI ITEM #05657904
MFR #FMM 2.5 406/606/806 MTR FRM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,591.87/each(List $1,830.65)

Overview

Mfr description
FMM-2.5-HUB-406/606/806-MTR FRM

Specifications

  • Coupling Size Code
    2.5
  • Bore Type
    Rough Stock
  • Length Through Bore
    4.0000 in
  • Coupling Overall Length
    8.3400 in
  • Hub Diameter
    4.6300 in
  • Torque Capacity
    57600 in
  • Maximum Bore
    3.2500 in
  • Distance Between Shafts
    0.1900 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904049756
  • UPC_NO
    697904049756
  • Weight
    16.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text