Motion
80 RIV X 25 FT D-1 E2PIN LIGHT OIL

PEER CHAIN
80 RIV X 25 FT D-1 E2PIN LIGHT OIL

Attachment Chain - Standard Series, 80 / 1 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #05657949
MFR #80 RIV X 25 FT D-1 E2PIN LIGHT OIL
Price$132.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80 RIV X 25 FT D-1 E2PIN LIGHT OIL

Attachment Chain - Standard Series, 80 / 1 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #05657949
MFR #80 RIV X 25 FT D-1 E2PIN LIGHT OIL

Mfr description
80 RIV X 25 FT D-1 E2PIN LIGHT OIL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.02/ft

Specifications

Dimensions

  • Chain Overall Width
    0.625 in
  • Chain Size & Pitch
    80 / 1 in
  • Overall Length
    25 ft
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    17636 ft-lbs
  • Weight
    2.2 lbs

Details

  • Attachment Link Number
    D-1
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    6997
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)