Motion
C2080HSS SLIP FIT SIDEPLATES

PEER CHAIN
C2080HSS SLIP FIT SIDEPLATES

Slip Fit Plates - 2080 / 2 in Pitch, Slip Fit, 600 Stainless Steel Material
MI ITEM #05657957
MFR #C2080HSS SLIP FIT SIDEPLATES
Price$15.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080HSS SLIP FIT SIDEPLATES

Slip Fit Plates - 2080 / 2 in Pitch, Slip Fit, 600 Stainless Steel Material
MI ITEM #05657957
MFR #C2080HSS SLIP FIT SIDEPLATES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.40/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Weight
    0.046 lbs

Details

  • Chain Construction
    Slip Fit
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Slip Fit Plate
  • Manufacturer Stock Number
    808
  • Material
    600 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant

Overview

Mfr description
C2080 HEAVY STAINLESS SLIP FIT PLATES
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought