Motion
35  RIV X 10  ft

PEER CHAIN
35 RIV X 10 ft

Procoat® Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 10 ft Length
Mi Item #05657975
MFR #35 RIV X 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35 RIV X 10 ft

Procoat® Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 10 ft Length
Mi Item #05657975
MFR #35 RIV X 10 ft

Mfr description
35 PROCOAT RIV X 10 FT + 2 CONN LINK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.188 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Plate Height
    0.340 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Weight
    0.23 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Stock Number
    5823
  • Material
    ProCoat Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)