Specifications
Dimensions
- Chain Overall Width0.780 in
- Engineering Chain Size & Pitch550 / 1.630 in
- Link Plate Height0.757 in
- Pin Diameter0.281 in
- Roller Diameter0.656 in
- Tensile Strengthft-lbs
- Weight24.25 lbs
Details
- Attachment Link NumberD-1
- Chain ConstructionRiveted
- Chain Number & Pitch550 / 1.630 in
- Manufacturer Stock Number3528
- MaterialCarbon Steel
- Number Of Strands Across1
- Standards MetANSI
Overview
Mfr description
CA550 RIV X 74P D-1 E2PIN SP3
- All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
- All chain components are heat treated to achieve maximum strength and greater wear resistance.
- All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
- Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
- Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.