Specifications
Dimensions
- Inside Width0.225 in
- Link Plate Height0.325 in
- Link Plate Thickness0.049 in
- Overall Length10 ft
- Pin Diameter0.129 in
- Plate Height0.325 in
- Plate Thickness0.031 in
- Roller Diameter0.250 in
- Roller Width0.225 in
- Tensile Strength2381 ft-lbs
- Weight0.29 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch06B / 3/8 in
- Chain StandardISO
- Finish CoatingUncoated
- Manufacturer Catalog Number1782
- Manufacturer Stock Number1782
- MaterialCarbon Steel
- Measurement StandardMetric
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesBritish Standard
- Standards MetISO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)