Motion
25NP 2P OFFSET LINK EA PK

PEER CHAIN
25NP 2P OFFSET LINK EA PK

Offset Link - 25 / 1/4 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #05658136
MFR #25NP 2P OFFSET LINK EA PK
Price$6.44/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25NP 2P OFFSET LINK EA PK

Offset Link - 25 / 1/4 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #05658136
MFR #25NP 2P OFFSET LINK EA PK

Mfr description
25 NICKEL PLATED 2P OFFSET LINK EACH
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.44/pc

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Link Plate Height
    0.228 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.091 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Weight
    0.004 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    1465
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)