Motion
CA550 A-4 COTT CONN LINK

PEER CHAIN
CA550 A-4 COTT CONN LINK

Connecting Link - 550 / 1.630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05658182
MFR #CA550 A-4 COTT CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA550 A-4 COTT CONN LINK

Connecting Link - 550 / 1.630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05658182
MFR #CA550 A-4 COTT CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CA550 A-4 COTT CONN LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.

Specifications

  • Chain Size & Pitch
    550 / 1.630 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Link Plate Height
    0.757 in
  • Link Plate Thickness
    0.105 in
  • Pin Diameter
    0.281 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    5497
  • Weight
    0.17 lbs
  • Chain Number & Pitch
    550 / 1.630 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text