Motion
083 RIV X 100  ft (415 B)

PEER CHAIN
083 RIV X 100 ft (415 B)

Roller Chain - British Standard Series, 083 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #05658183
MFR #083 RIV X 100 ft (415 B)
Price$8.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
083 RIV X 100 ft (415 B)

Roller Chain - British Standard Series, 083 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #05658183
MFR #083 RIV X 100 ft (415 B)

Mfr description
083 RIV X 100 FT (415B)
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.61/ft

Specifications

Dimensions

  • Overall Length
    100 ft
  • Pin Diameter
    0.161 in
  • Plate Height
    0.406 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.305 in
  • Roller Width
    0.192 in
  • Tensile Strength
    3307 ft-lbs
  • Weight
    0.33 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    083 / 1/2 in
  • Chain Standard
    ISO
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    11596
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)