Motion
410 PROCOAT RIV X 500  ft

PEER CHAIN
410 PROCOAT RIV X 500 ft

Procoat® Roller Chain - Standard Series, 410 / 1/2 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 500 ft Length
MI ITEM #05658200
MFR #410 PROCOAT RIV X 500 ft
List Price$7.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
410 PROCOAT RIV X 500 ft

Procoat® Roller Chain - Standard Series, 410 / 1/2 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 500 ft Length
MI ITEM #05658200
MFR #410 PROCOAT RIV X 500 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.70/ft for your price

Overview

Mfr description
410 PROCOAT RIV X 500 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.Not intended in environments where chain comes in contact with food.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    ProCoat Carbon Steel
  • Overall Length
    500 ft
  • Finish Coating
    Corrosion Resistant
  • Pin Diameter
    0.142 in
  • Plate Height
    0.390 in
  • Plate Thickness
    0.039 in
  • Chain Overall Width
    0.125
  • Roller Diameter
    0.306 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    410 / 1/2 in
  • Roller Width
    0.125 in
  • Weight
    0.2 lbs
  • Manufacturer Stock Number
    5030
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text