Motion
410SB D-3 CONN LINK SP4

PEER CHAIN
410SB D-3 CONN LINK SP4

Connecting Link - 410 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #05658240
MFR #410SB D-3 CONN LINK SP4
Price$7.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
410SB D-3 CONN LINK SP4

Connecting Link - 410 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #05658240
MFR #410SB D-3 CONN LINK SP4

Mfr description
410 SIDE BOW D-3 CONN LINK SP4
  • All PEER sidebow chains incorporate tapered bushings.
  • Increased clearance between pins, bushings, and sideplates to allow extra sidebow.
  • Provides greater flexibility on curved tracks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.15/pc

Specifications

Dimensions

  • Chain Size & Pitch
    410 / 1/2 in
  • Link Plate Height
    0.390 in
  • Link Plate Thickness
    0.039 in
  • Pin Diameter
    0.142 in
  • Plate Height
    0.390 in
  • Plate Thickness
    0.039 in
  • Weight
    0.013 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    410 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    4867
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)