Motion
C2060H PRESS FIT PLATES

PEER CHAIN
C2060H PRESS FIT PLATES

Press Fit Plates - 2060 / 1-1/2 in Pitch, Press Fit, Carbon Steel Material
MI ITEM #05658270
MFR #C2060H PRESS FIT PLATES
Price$2.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060H PRESS FIT PLATES

Press Fit Plates - 2060 / 1-1/2 in Pitch, Press Fit, Carbon Steel Material
MI ITEM #05658270
MFR #C2060H PRESS FIT PLATES

Mfr description
C2060 HEAVY PRESS FIT PLATES
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.74/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Press Fit
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Press Fit Plate
  • Manufacturer Stock Number
    5566
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)