Motion
083 RIV X 300  ft(415B)

PEER CHAIN
083 RIV X 300 ft(415B)

Roller Chain - British Standard Series, 083 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 300 ft Length
MI ITEM #05658301
MFR #083 RIV X 300 ft(415B)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
083 RIV X 300 ft(415B)

Roller Chain - British Standard Series, 083 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 300 ft Length
MI ITEM #05658301
MFR #083 RIV X 300 ft(415B)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
083 RIV X 300 FT(415B) ROLLER CHAIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    300 ft
  • Pin Diameter
    0.161 in
  • Plate Height
    0.406 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.305 in
  • Chain Standard
    ISO
  • Standards Met
    ANSI
  • Tensile Strength
    3307 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    08B / 1/2 in
  • Roller Width
    0.192 in
  • Weight
    0.33 lbs
  • Manufacturer Stock Number
    14858
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text