Motion
C2122H K-2 ROLLER LINK

PEER CHAIN
C2122H K-2 ROLLER LINK

Roller Link - 2122 / 3 in Pitch, Roller Link, Carbon Steel Material
Mi Item #05658373
MFR #C2122H K-2 ROLLER LINK
Price$102.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2122H K-2 ROLLER LINK

Roller Link - 2122 / 3 in Pitch, Roller Link, Carbon Steel Material
Mi Item #05658373
MFR #C2122H K-2 ROLLER LINK

Mfr description
C2122 HEAVY K-2 ROLLER LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.42/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2122 / 3 in
  • Link Plate Height
    1.369 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Plate Height
    1.369 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.750 in
  • Weight
    2.07 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    2122 / 3 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Roller Link
  • Manufacturer Stock Number
    3506
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)