Motion
40 Q SPRING CLIP ONLY ROLLER CHAIN

PEER CHAIN
40 Q SPRING CLIP ONLY ROLLER CHAIN

Spring Clip - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #05658385
MFR #40 Q SPRING CLIP ONLY ROLLER CHAIN
Price$0.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40 Q SPRING CLIP ONLY ROLLER CHAIN

Spring Clip - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #05658385
MFR #40 Q SPRING CLIP ONLY ROLLER CHAIN

Mfr description
40 CD TYPE SPRING CLIP ONLY
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.61/pc

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Weight
    0.003 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Spring Clip
  • Manufacturer Stock Number
    5284
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)