Motion
410 NICKEL PLATED RIV X 500  ft

PEER CHAIN
410 NICKEL PLATED RIV X 500 ft

Roller Chain - Standard Series, 410 / 1/2 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 500 ft Length
Mi Item #05658537
MFR #410 NICKEL PLATED RIV X 500 ft
Price$7.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
410 NICKEL PLATED RIV X 500 ft

Roller Chain - Standard Series, 410 / 1/2 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 500 ft Length
Mi Item #05658537
MFR #410 NICKEL PLATED RIV X 500 ft

Mfr description
410 NICKEL PLATED RIV X 500 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.59/ft

Specifications

Dimensions

  • Chain Overall Width
    0.125
  • Overall Length
    500 ft
  • Pin Diameter
    0.142 in
  • Plate Height
    0.390 in
  • Plate Thickness
    0.039 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.125 in
  • Tensile Strength
    2205 ft-lbs
  • Weight
    0.21 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    410 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Manufacturer Stock Number
    677
  • Material
    Nickel Plated
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)