Motion
04B RIV X 250  ft

PEER CHAIN
04B RIV X 250 ft

Roller Chain - British Standard Series, 04B / 6 mm Pitch, Riveted, 1 Strand, Carbon Steel Material, 250 ft Length
MI ITEM #05658571
MFR #04B RIV X 250 ft
List Price$22.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
04B RIV X 250 ft

Roller Chain - British Standard Series, 04B / 6 mm Pitch, Riveted, 1 Strand, Carbon Steel Material, 250 ft Length
MI ITEM #05658571
MFR #04B RIV X 250 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.52/ft for your price

Overview

Mfr description
04B RIV X 250 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    250 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.110 in
  • Link Plate Height
    0.023 in
  • Link Plate Thickness
    0.023 in
  • Pin Diameter
    0.072 in
  • Plate Height
    0.196 in
  • Plate Thickness
    0.024 in
  • Roller Diameter
    0.157 in
  • Chain Standard
    ISO
  • Standards Met
    ISO
  • Tensile Strength
    728 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    04B / 6 mm
  • Roller Width
    0.110 in
  • Manufacturer Catalog Number
    1775
  • Weight
    0.08 lbs
  • Manufacturer Stock Number
    1775
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text