Specifications
Dimensions
- Chain Overall Width0.375 in
- Overall Length30 ft
- Pin Diameter0.200 in
- Plate Height0.594 in
- Plate Thickness0.080 in
- Roller Diameter0.400 in
- Roller Width0.375 in
- Tensile Strength6834 ft-lbs
- Weight0.69 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch50 / 5/8 in
- Chain StandardANSI
- Manufacturer Stock Number17543
- MaterialCarbon Steel
- Measurement StandardImperial
- Number Of Strands1
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesStandard
- Standards MetANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)