Motion
7496 3498 RIV

PEER CHAIN
7496 3498 RIV

Engineering Chain - Case Conveyor Series, 3498 / 1.750 x 2.500 in Pitch, Riveted, Carbon Steel Material
Mi Item #05658810
MFR #7496 3498 RIV
Price$75.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7496 3498 RIV

Engineering Chain - Case Conveyor Series, 3498 / 1.750 x 2.500 in Pitch, Riveted, Carbon Steel Material
Mi Item #05658810
MFR #7496 3498 RIV

Mfr description
3498 X 10 FT
  • Used in a variety of applications.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Designed for greater flexibility in horizontal and vertical movements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.70/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    3498 / 1.750 x 2.500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.6250 in
  • Tensile Strength
    50000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    3498 / 1.75" x 2.5"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Case Conveyor
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)