Motion
3498 RIV X 50 FT

PEER CHAIN
3498 RIV X 50 FT

Engineering Chain - 3498 Series, 3498 / 1.750 x 2.500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05658811
MFR #3498 RIV X 50 FT
List Price$75.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
3498 RIV X 50 FT

Engineering Chain - 3498 Series, 3498 / 1.750 x 2.500 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05658811
MFR #3498 RIV X 50 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.70/ft for your price

Overview

Mfr description
3498 X 50 FT
  • Used in a variety of applications.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Designed for greater flexibility in horizontal and vertical movements.

Specifications

  • Engineering Chain Size & Pitch
    3498 / 1.750 x 2.500 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    3498
  • Overall Length
    50 ft
  • Pin Diameter
    0.6250 in
  • Tensile Strength
    50000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    3498 / 1.75" x 2.5"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought