Motion
5658818

PEER CHAIN
5658818

Attachment Chain - Standard Series, 160 / 2 in Pitch, 678 Attachment , Cottered, Carbon Steel Material
Mi Item #05658818
MFR #5658818
Price$2,628.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658818

Attachment Chain - Standard Series, 160 / 2 in Pitch, 678 Attachment , Cottered, Carbon Steel Material
Mi Item #05658818
MFR #5658818

Mfr description
C160 COTT X 10 FT X678 DOGS E6LR IND BOX
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,628.29/pc

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.9000 in, 48.25 mm
  • Link Plate Thickness
    0.2560 in, 6.50 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.5630 in, 14.30 mm
  • Pin Length
    1.2900 in, 32.76 mm
  • Pitch
    2 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Tensile Strength
    ft-lbs
  • Weight
    108.25 lbs
  • Weight per Foot
    108.25 lbs, 161.09 kg/m

Details

  • Application
    Caterpillar Drive
  • Attachment Link Number
    678
  • Chain Construction
    Cottered
  • Chain Number
    C160
  • Chain Number & Pitch
    C160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Caterpillar Drive Chain
  • Component Style
    Caterpillar Drive Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Cottered Link
  • Manufacturer Catalog Number
    5658818
  • Manufacturer Stock Number
    6435
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)