Motion
5658823

PEER CHAIN
5658823

Attachment Chain - Standard Series, 160 / 2 in Pitch, 458 Attachment , Cottered, Alloy Steel Material
Mi Item #05658823
MFR #5658823
Price$2,403.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658823

Attachment Chain - Standard Series, 160 / 2 in Pitch, 458 Attachment , Cottered, Alloy Steel Material
Mi Item #05658823
MFR #5658823

Mfr description
160 COTT X 10 FT X458 DOGS E4LR ALLOY
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,403.40/pc

Specifications

Dimensions

  • Chain Overall Width
    1.250 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.9000 in, 48.25 mm
  • Link Plate Thickness
    0.2560 in, 6.50 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    1.2900 in, 32.76 mm
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Tensile Strength
    57761 lbs
  • Weight
    78 lbs
  • Weight per Foot
    7.86 lbs, 11.7 kg/m

Details

  • Attachment Link Number
    458
  • Chain Construction
    Cottered
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Caterpillar Drive
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    5658823
  • Manufacturer Stock Number
    2166
  • Material
    Alloy Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)