Motion
81X SS COTT CONN LINK EA PK

PEER CHAIN
81X SS COTT CONN LINK EA PK

Connecting Link - 81 / 2.609 in Size & Pitch, Cottered, 304 Stainless Steel Material
Mi Item #05658849
MFR #81X SS COTT CONN LINK EA PK
Price$36.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X SS COTT CONN LINK EA PK

Connecting Link - 81 / 2.609 in Size & Pitch, Cottered, 304 Stainless Steel Material
Mi Item #05658849
MFR #81X SS COTT CONN LINK EA PK

Mfr description
81X STAINLESS COTT CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.54/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.159 in
  • Pin Diameter
    0.437 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.159 in
  • Roller Diameter
    0.9050 in
  • Roller Width
    1.0620 in
  • Weight
    0.49 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81XSS / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    6771
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)